CSP2-13-14B-90F
Barksdale Control Products Pressure Switches, CSP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSP2-13-14B-90F

Barksdale Control Products Pressure Switches, CSP Series

CSP2-13-14B-90F

Barksdale Control Products Pressure Switches, CSP Series
COMPACT PRESSURE SWITCH
MFG Item Number
CSP2-13-14B-90F
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, CSP Series
Item #
CSP2-13-14B-90F
COMPACT PRESSURE SWITCH

CSP Series Information

  • Factory Preset or Field Adjustable
  • Multiple Electrical Connections
  • SPDT or SPST
  • Compact

Specifications

Specifications
Manufacturer Part Number CSP2-13-14B-90F
Manufacturer Barksdale Control Products
Product Series CSP
Family Series Barksdale Control Products Pressure Switches, CSP Series
Description COMPACT PRESSURE SWITCH
Contact Type SPST
Ambient Temperature -20-176 °F
Protection Rating IP65
Current Rating 20mA @ 12 VDC
Connection Process: 1/4 NPT Male
Electrical Connection Deutsch Connector
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs