CSP250
Blackburn, a T & B Brand Terminals, CSP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSP250 Blackburn, a T & B Brand Terminals, CSP Series, CU TP SPLICE SHORT BRL 250STR YEL

MFG Item Number
CSP250

CSP250 Blackburn, a T & B Brand Terminals, CSP Series, CU TP SPLICE SHORT BRL 250STR YEL

MFG Item Number
CSP250
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Terminals, CSP Series
Item #
CSP250
CU TP SPLICE SHORT BRL 250STR YEL

CSP Series Information

  • Copper Splices, Short Barrel
  • For Use with Copper Conductor: AWG Stranded, Flexible Cable, Welding Cable and Portable Cord
  • Made of High‑Conductivity Seamless Copper Tubing
  • Tin Plated for Corrosion Resistance
  • Designed for Regular‑Duty Applications

Specifications

Specifications
Manufacturer Part Number CSP250
Manufacturer Blackburn, a T & B Brand
Product Series CSP
Family Series Blackburn, a T & B Brand Terminals, CSP Series
Description Type CSP Copper Splice, Short Barrel, Max 35kV, Wire Size 250 kcmil, Tin Plated, Die Color Code Yellow
Terminal Type Butt Connector
Wire Size Range 250 kcmil
Insulated Non-Insulated
Color Yellow
Material Copper
Plating Material Tin
Approvals CSA, UL
Net Weight 0.12 lbs
Gross Weight 0.12 lbs