CSP3523LG1
Hammond Manufacturing Enclosures, C2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSP3523LG1

Hammond Manufacturing Enclosures, C2 Series

CSP3523LG1

Hammond Manufacturing Enclosures, C2 Series
Side Panel
MFG Item Number
CSP3523LG1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, C2 Series
Item #
CSP3523LG1
Side Panel

C2 Series Information

  • Zinc‑plated Mounting Rails Provide Superior Surface Areas for Equipment Grounding
  • Four Leveling Feet are Included with Support for Optional Casters
  • Infinite‑depth Setting Using C‑channel Struts
  • Tested to nearly double the suggested load
  • RoHS Compliant

Specifications

Specifications
Manufacturer Part Number CSP3523LG1
Manufacturer Hammond Manufacturing
Product Series C2
Family Series Hammond Manufacturing Enclosures, C2 Series
Description Side Panel
Max Rack Units 20U
Panel Type Side Panels
Nominal Height 35 "
Nominal Depth 23 "
Comments Sold in Pairs
Net Weight 30 lbs
Gross Weight 30 lbs