Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CSP40 Blackburn, a T & B Brand Terminals, CSP Series, CU TP SPLICE SHORT BRL 4/0STR PUR
CSP40 Blackburn, a T & B Brand Terminals, CSP Series, CU TP SPLICE SHORT BRL 4/0STR PUR
This item cannot be canceled or returned
Description
CU TP SPLICE SHORT BRL 4/0STR PUR
- Copper Splices, Short Barrel
- For Use with Copper Conductor: AWG Stranded, Flexible Cable, Welding Cable and Portable Cord
- Made of High‑Conductivity Seamless Copper Tubing
- Tin Plated for Corrosion Resistance
- Designed for Regular‑Duty Applications
Specifications
Specifications
| Manufacturer Part Number |
CSP40 |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
CSP |
| Family Series |
Blackburn, a T & B Brand Terminals, CSP Series |
| Description |
Type CSP Copper Splice, Short Barrel, Max 35kV, Wire Size 4/0 Str, Tin Plated, Die Color Code Purple |
| Terminal Type |
Butt Connector |
| Wire Size Range |
4/0 AWG |
| Insulated |
Non-Insulated |
| Color |
Purple |
| Material |
Copper |
| Plating Material |
Tin |
| Approvals |
CSA, UL |
| Net Weight |
0.09 lbs |
| Gross Weight |
0.09 lbs |
CSP40
Blackburn, a T & B Brand Terminals, CSP Series