SPM Series Information
| Manufacturer Part Number | CSPM3546T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Product Series | SPM |
| Family Series | Baldor-ABB Motors Motors, SPM Series |
| Description | MOTOR, 1HP, 1800 RPM, 3PH, 60HZ, 145TC, 3520M, TEFC, F3 |
| Type | Definite Purpose |
| Horsepower | 1 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| NEMA Frame | 145TC |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount, Rigid |
| Current Rating | 1.2 A |
| Service Factor | 1 |
| Inverter Duty | Yes |
| Length | 13.29 " |
| Net Weight | 37 lbs |
| Gross Weight | 37 lbs |