Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RK Electronics Protection Relays
CSR-1-18-5.0-4.5
RK Electronics Protection Relays
MFG Item Number
CSR-1-18-5.0-4.5
Description
Protection Relays, Series
Specifications
Specifications
| Manufacturer Part Number |
CSR-1-18-5.0-4.5 |
| Manufacturer |
RK Electronics |
| Family Series |
RK Electronics Protection Relays |
| Description |
CURRENT SENSITIVE RELAY |
| Voltage |
250-2,500 V |
| Current Rating |
4-200 A |
| Detection |
Over Current |
| Mounting |
DIN Rail, Surface |
| Output Relay |
1NO |
| Approvals |
cULus |
| Net Weight |
1.125 lbs |
| Gross Weight |
1.32 lbs |
CSR-1-18-5.0-4.5
RK Electronics Protection Relays