Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Penn Union Connectors, CSR-2 Series
CSR11120502
Penn Union Connectors, CSR-2 Series
MFG Item Number
CSR11120502
This item cannot be canceled or returned
Description
- Manufactured from high strength copper alloy
- Furnished with silicon bronze bolts, nuts, and lockwashers for corrosion resistance
- Caps on tap end can be rotated to utilize two grooves which accommodate a wide range of cable and IPS conductor sizes
- The reversible caps can be rotated 90 to provide straight or horizontal take offs
- Captive bolt design permits single wrench installation
- For tin plating, suffix catalog number with "‑TN"
Specifications
Specifications
| Manufacturer Part Number |
CSR11120502 |
| Manufacturer |
Penn Union |
| Product Series |
CSR-2 |
| Family Series |
Penn Union Connectors, CSR-2 Series |
| Description |
Bronze Stud Connector |
| Wire Size Range |
500 kcmil |
| Number of Contacts |
3 |
| Thread Size |
1-14 |
| Net Weight |
4.343 lbs |
| Gross Weight |
4.343 lbs |
CSR11120502
Penn Union Connectors, CSR-2 Series