Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Penn Union Connectors, CSR Series
CSR1212100
Penn Union Connectors, CSR Series
MFG Item Number
CSR1212100
This item cannot be canceled or returned
Description
- Manufactured from high strength copper alloy
- Furnished with silicon bronze bolts, nuts, and lockwashers for corrosion resistance
- Cap on tap end can be rotated to utilize two grooves which accommodate a wide range of cable and IPS conductor sizes
- The reversible cap can be rotated 90 to provide a straight or horizontal take off
- Offset connector design allows for mounting to flat bar
- Captive bolt design permits single wrench installation
Specifications
Specifications
| Manufacturer Part Number |
CSR1212100 |
| Manufacturer |
Penn Union |
| Product Series |
CSR |
| Family Series |
Penn Union Connectors, CSR Series |
| Description |
Bronze Stud Connector |
| Wire Size Range |
1,000 kcmil |
| Number of Contacts |
2 |
| Thread Size |
1 1/8-12 |
| Net Weight |
4.237 lbs |
| Gross Weight |
4.237 lbs |
CSR1212100
Penn Union Connectors, CSR Series