Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CSR2100 Eaton Circuit Breakers, TYPE CSR 2-POLE 100A SINGLE PACK
CSR2100 Eaton Circuit Breakers, TYPE CSR 2-POLE 100A SINGLE PACK
This item cannot be canceled or returned
Description
TYPE CSR 2-POLE 100A SINGLE PACK
Specifications
Specifications
| Manufacturer Part Number |
CSR2100 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
TYPE CSR 2-POLE 100A SINGLE PACK |
| Poles |
2 |
| Current Rating |
100 A |
| Max Voltage |
240 VAC |
| Net Weight |
3 lbs |
| Gross Weight |
3 lbs |
CSR2100
Eaton Circuit Breakers