CSRA-24A-2-5-AR
RK Electronics Protection Relays, CSRA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSRA-24A-2-5-AR RK Electronics Protection Relays, CSRA Series, 24VAC ADJUSTBLE 5AMPS AUTO

MFG Item Number
CSRA-24A-2-5-AR

CSRA-24A-2-5-AR RK Electronics Protection Relays, CSRA Series, 24VAC ADJUSTBLE 5AMPS AUTO

MFG Item Number
CSRA-24A-2-5-AR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, CSRA Series
Item #
CSRA-24A-2-5-AR
24VAC ADJUSTBLE 5AMPS AUTO

CSRA Series Information

  • 1‑30A AC
  • Large diameter thru hole
  • 10A contact
  • Compact design
  • Terminal block
  • Time delays: Inrush by‑pass, Nuisance trip
  • Over or UnderCurrent

Specifications

Specifications
Manufacturer Part Number CSRA-24A-2-5-AR
Manufacturer RK Electronics
Product Series CSRA
Family Series RK Electronics Protection Relays, CSRA Series
Description 24VAC ADJUSTBLE 5AMPS AUTO
Voltage 24 V
Current Rating 1-5 A
Detection Over Current
Time Delay Trip (Sec) 0.2-20 s
Mounting DIN Rail, Surface
Approvals cULus
Net Weight 1.125 lbs
Gross Weight 0.735 lbs