CSSB75120ACGRG
Appleton Light Fixtures, Code Master Strobe Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSSB75120ACGRG

Appleton Light Fixtures, Code Master Strobe Series

CSSB75120ACGRG

Appleton Light Fixtures, Code Master Strobe Series
Code Strobe Wall 120AC GR/G
MFG Item Number
CSSB75120ACGRG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Code Master Strobe Series
Item #
CSSB75120ACGRG
Code Strobe Wall 120AC GR/G

Code Master Strobe Series Information

Typical applications include hazardous locations such plants where plastics, paints, thinners and petrochemicals are manufactured and in other areas where ignitable vapors, dust, moisture and corrosive elements may be present.
Available for fire alarm hearing impaired; produces 65 flashes per minute
Arrangement of heat‑producing components results in more efficient heat dissipation for cooler fixture operation; it operate safely in high ambient temperatures
Minimum operating temperature is ‑25 C (‑13 F)
Safe, easy servicing without disconnecting any wiring. Patented "wireless" design. Threading of fixture unit onto mounting hood makes electrical connection. The only wiring required is attaching two wires to connection block in mounting hood. Connection
Acme double‑lead threads speed installation and fixture removal from mounting hood – only half as many turns are required as for single‑lead threads. The threads do not stick or gall, eliminating the troublesome problems often encountered with sing
Factory sealed. External seals not required. All threaded joints are flame‑tight
Fixture is suitable for mounting globe up or globe down utilizing pendant, ceiling or wall bracket type mounts. Optional guards protect globes from damage and secure to fixture with three screws
Fixtures are complete with lamp
Factory installed lens available in five colors: red, amber, blue, green and clear (factory installed)
Heat and impact‑resistant globes have smooth dust‑resistant exterior

Specifications

Specifications
Manufacturer Part Number CSSB75120ACGRG
Manufacturer Appleton
Product Series Code Master Strobe
Family Series Appleton Light Fixtures, Code Master Strobe Series
Description Code Strobe Wall 120AC GR/G
Lamp Included Yes
Voltage 120 VAC
Style Globe
Material Aluminum
Lens Material Prismatic
Lamp Type Strobe
Hub Size 3/4 "
Mounting Wall
Lamp Base Octal
Guarded Yes
Gasket Included No
Marine Rated Yes
Wet Locations Yes
NEMA Rating NEMA 3R, NEMA 4X
Nominal Voltage 120 VAC
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs