PowerFast Series Information
| Manufacturer Part Number | UX10044 |
|---|---|
| Manufacturer | Turck |
| Product Series | PowerFast |
| Family Series | Turck Cordsets, PowerFast Series |
| Description | Cordset |
| Cable Type | PVC |
| Number of Pins | 6 |
| Connection Type | Straight Plug |
| Connection Configuration | Male to Flying Leads |
| Max Voltage | 600 V |
| Color | Yellow |
| Current Rating | 30 A |
| Connection | M23 x 1.00 |
| Length | 13 m |
| Connector Class | Micro (M23) |
| Cable Shielding | None |
| Number of Wires | 6 |
| Number of Keys | 3 |
| Wire Size Range | 12 |
| Operating Temperature | -30-90 °C |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Cordset Type | Power |
| Material | Nickel-Plated Brass |
| Protection Rating | IP67 |
| Side 1 Gender | Male |
| Side 1 Angle | Straight |
| Side 2 Gender | Flying Leads |
| Side 2 Angle | Straight |
| Net Weight | 0 lbs |
| Gross Weight | 10.7 lbs |