Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Furniture
CST20AC
Eaton's Tripp Lite series Furniture
AC Charging Station Tower 20-Device
This item cannot be canceled or returned
Description
AC Charging Station Tower 20-Device
Specifications
Specifications
| Manufacturer Part Number |
CST20AC |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Furniture |
| Description |
AC Charging Station Tower 20-Device Open Frame Chromebooks White |
| Approvals |
CSA, UL |
| Net Weight |
116.38 lbs |
| Gross Weight |
116.38 lbs |
CST20AC
Eaton's Tripp Lite series Furniture