CST2200

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CST2200

Hammond Manufacturing Wireway

CST2200

Hammond Manufacturing Wireway
SPLITTER TROUGH, 24in.Hx8in.Wx5in.D, EMP
MFG Item Number
CST2200
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
CST2200
SPLITTER TROUGH, 24in.Hx8in.Wx5in.D, EMP

Series Information

Specifications

Specifications
Manufacturer Part Number CST2200
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Wireway
Description SPLITTER TROUGH, 24in.Hx8in.Wx5in.D, EMPTY
Latching Mechanism Padlocking Hasp
Cover Design Hinge Cover
Composition Steel
Application Splitter Troughs
Style Splitter Trough
Nominal Length 5 "
Nominal Height 24 "
Nominal Width 8 "
Approvals CSA
Net Weight 14 lbs
Gross Weight 14 lbs