CST3203

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CST3203 Hammond Manufacturing Wireway, SPLITTER TROUGH 36in.X8in.X5in., 225A

MFG Item Number
CST3203

CST3203 Hammond Manufacturing Wireway, SPLITTER TROUGH 36in.X8in.X5in., 225A

MFG Item Number
CST3203
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
CST3203
SPLITTER TROUGH 36in.X8in.X5in., 225A

Series Information

Specifications

Specifications
Manufacturer Part Number CST3203
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Wireway
Description SPLITTER TROUGH 36in.X8in.X5in., 225A
Latching Mechanism Padlocking Hasp
Cover Design Hinge Cover
Composition Steel
Application Splitter Troughs
Style Splitter Trough
Nominal Length 5 "
Nominal Height 36 "
Nominal Width 8 "
Approvals CSA
Net Weight 23 lbs
Gross Weight 23 lbs