CST3403

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CST3403

Hammond Manufacturing Wireway

CST3403

Hammond Manufacturing Wireway
SPLITTER TROUGH 36in.X10in.X6in., 400A
MFG Item Number
CST3403
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
CST3403
SPLITTER TROUGH 36in.X10in.X6in., 400A

Series Information

Specifications

Specifications
Manufacturer Part Number CST3403
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Wireway
Description SPLITTER TROUGH 36in.X10in.X6in., 400A
Latching Mechanism Padlocking Hasp
Cover Design Hinge Cover
Composition Steel
Application Splitter Troughs
Style Splitter Trough
Nominal Length 6 "
Nominal Height 36 "
Nominal Width 10 "
Approvals CSA
Net Weight 36 lbs
Gross Weight 36 lbs