CST473

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CST473 Hammond Manufacturing Wireway, SPLITTER TROUGH 48in.X6in.X4in., 70A

MFG Item Number
CST473

CST473 Hammond Manufacturing Wireway, SPLITTER TROUGH 48in.X6in.X4in., 70A

MFG Item Number
CST473
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
CST473
SPLITTER TROUGH 48in.X6in.X4in., 70A

Series Information

Specifications

Specifications
Manufacturer Part Number CST473
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Wireway
Description SPLITTER TROUGH 48in.X6in.X4in., 70A
Latching Mechanism Padlocking Hasp
Cover Design Hinge Cover
Composition Steel
Application Splitter Troughs
Style Splitter Trough
Nominal Length 4 "
Nominal Height 48 "
Nominal Width 6 "
Approvals CSA
Net Weight 22 lbs
Gross Weight 22 lbs