CST5400

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CST5400 Hammond Manufacturing Wireway, SPLITTER TROUGH, 60in.Hx10in.Wx6in.D,

MFG Item Number
CST5400

CST5400 Hammond Manufacturing Wireway, SPLITTER TROUGH, 60in.Hx10in.Wx6in.D,

MFG Item Number
CST5400
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
CST5400
SPLITTER TROUGH, 60in.Hx10in.Wx6in.D,

Series Information

Specifications

Specifications
Manufacturer Part Number CST5400
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Wireway
Description SPLITTER TROUGH, 60in.Hx10in.Wx6in.D, EMPTY
Latching Mechanism Padlocking Hasp
Cover Design Hinge Cover
Composition Steel
Application Splitter Troughs
Style Splitter Trough
Nominal Length 6 "
Nominal Height 60 "
Nominal Width 10 "
Approvals CSA
Net Weight 56 lbs
Gross Weight 56 lbs