CST6103

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CST6103 Hammond Manufacturing Wireway, SPLITTER TROUGH 72in.X8in.X5in., 125A

MFG Item Number
CST6103

CST6103 Hammond Manufacturing Wireway, SPLITTER TROUGH 72in.X8in.X5in., 125A

MFG Item Number
CST6103
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
CST6103
SPLITTER TROUGH 72in.X8in.X5in., 125A

Series Information

Specifications

Specifications
Manufacturer Part Number CST6103
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Wireway
Description SPLITTER TROUGH 72in.X8in.X5in., 125A
Latching Mechanism Padlocking Hasp
Cover Design Hinge Cover
Composition Steel
Application Splitter Troughs
Style Splitter Trough
Nominal Length 5 "
Nominal Height 72 "
Nominal Width 8 "
Approvals CSA
Net Weight 40 lbs
Gross Weight 40 lbs