Series Information
| Manufacturer Part Number | CSW-BGA4 WH |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Switches |
| Description | 22Mm Recessed Blue Pb |
| Illuminated | No |
| Operation | Pushbutton |
| Mounting | 22 mm |
| Bezel | Plastic Round |
| Lens/Button Shape | Round Recessed |
| Operator Color | Blue |
| Protection Rating | IP66 |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S |
| Approvals | CE, UL |
| Comments | Guarded |
| Net Weight | 0.048 lbs |
| Gross Weight | 0.048 lbs |