CSW-BIDL3D61

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSW-BIDL3D61

WEG Electric Lamps

CSW-BIDL3D61

WEG Electric Lamps
LED Block, 120VAC, Yellow
MFG Item Number
CSW-BIDL3D61
More specs
This item cannot be canceled or returned

Obsolete

Description

Lamps, Series
Item #
CSW-BIDL3D61
LED Block, 120VAC, Yellow

Series Information

Specifications

Specifications
Manufacturer Part Number CSW-BIDL3D61
Manufacturer WEG Electric
Family Series WEG Electric Lamps
Description LED Block, 120VAC, Yellow
Type LED
Wattage 2 W
Voltage 120 V
Base Ba9s
Cover Color Yellow
Net Weight 0.03 lbs
Gross Weight 0.03 lbs