CSW-BIDLB4E27

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSW-BIDLB4E27 WEG Electric Lamps, ILLUMINATION BLOCK CSW-BIDLB-4E27

MFG Item Number
CSW-BIDLB4E27

CSW-BIDLB4E27 WEG Electric Lamps, ILLUMINATION BLOCK CSW-BIDLB-4E27

MFG Item Number
CSW-BIDLB4E27
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
CSW-BIDLB4E27
ILLUMINATION BLOCK CSW-BIDLB-4E27

Series Information

Specifications

Specifications
Manufacturer Part Number CSW-BIDLB4E27
Manufacturer WEG Electric
Family Series WEG Electric Lamps
Description ILLUMINATION BLOCK CSW-BIDLB-4E27
Type LED
Wattage 0.48 W
Voltage 48 V
Approvals CE, UL
Comments Blue
Net Weight 0.035 lbs
Gross Weight 0.035 lbs