Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CSW-BIDLF0E25 WEG Electric Lamps, 12Vac/Vdc White Led Blue Csw
MFG Item Number
CSW-BIDLF0E25
CSW-BIDLF0E25 WEG Electric Lamps, 12Vac/Vdc White Led Blue Csw
MFG Item Number
CSW-BIDLF0E25
This item cannot be canceled or returned
Description
12Vac/Vdc White Led Blue Csw
Specifications
Specifications
| Manufacturer Part Number |
CSW-BIDLF0E25 |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Lamps |
| Description |
12Vac/Vdc White Led Blue Csw |
| Type |
LED |
| Voltage |
12 V |
| Cover Color |
White |
| Net Weight |
0.035 lbs |
| Gross Weight |
0.035 lbs |
CSW-BIDLF0E25
WEG Electric Lamps