Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CSW-BIDLF1E10
ILLUM BLK 110-130VAC/VDC RED
MFG Item Number
CSW-BIDLF1E10
This item cannot be canceled or returned
Description
ILLUM BLK 110-130VAC/VDC RED
Specifications
Specifications
| Manufacturer Part Number |
CSW-BIDLF1E10 |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Lamps |
| Description |
ILLUM BLK 110-130VAC/VDC RED |
| Type |
LED |
| Voltage |
110-130 V |
| Cover Color |
Red |
| Net Weight |
0.035 lbs |
| Gross Weight |
0.035 lbs |
CSW-BIDLF1E10
WEG Electric Lamps