CSW-BIDLF1E26

Galco will be closed Friday, July 3rd in observance of Independence Day.

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CSW-BIDLF1E26 WEG Electric Lamps, 24Vac/Vdc Red Led Blue Csw
MFG Item Number
CSW-BIDLF1E26

CSW-BIDLF1E26 WEG Electric Lamps, 24Vac/Vdc Red Led Blue Csw

MFG Item Number
CSW-BIDLF1E26
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
CSW-BIDLF1E26
24Vac/Vdc Red Led Blue Csw

Series Information

Specifications

Specifications
Manufacturer Part Number CSW-BIDLF1E26
Manufacturer WEG Electric
Family Series WEG Electric Lamps
Description 24Vac/Vdc Red Led Blue Csw
Type LED
Voltage 24 V
Cover Color Red
Net Weight 0.035 lbs
Gross Weight 0.035 lbs