CSW-BIDLF2E26

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CSW-BIDLF2E26 WEG Electric Lamps, 24Vac/Vdc Green Led Blue Csw
MFG Item Number
CSW-BIDLF2E26

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

CSW-BIDLF2E26 WEG Electric Lamps, 24Vac/Vdc Green Led Blue Csw

MFG Item Number
CSW-BIDLF2E26
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
CSW-BIDLF2E26
24Vac/Vdc Green Led Blue Csw

Series Information

Specifications

Specifications
Manufacturer Part Number CSW-BIDLF2E26
Manufacturer WEG Electric
Family Series WEG Electric Lamps
Description 24Vac/Vdc Green Led Blue Csw
Type LED
Voltage 24 V
Cover Color Green
Net Weight 0.035 lbs
Gross Weight 0.035 lbs