CSW-BIDLF3D66

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSW-BIDLF3D66

WEG Electric Lamps

CSW-BIDLF3D66

WEG Electric Lamps
230Vac Yellow Led Blue Csw
MFG Item Number
CSW-BIDLF3D66
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
CSW-BIDLF3D66
230Vac Yellow Led Blue Csw

Series Information

Specifications

Specifications
Manufacturer Part Number CSW-BIDLF3D66
Manufacturer WEG Electric
Family Series WEG Electric Lamps
Description 230Vac Yellow Led Blue Csw
Type LED
Voltage 230 V
Cover Color Yellow
Net Weight 0.035 lbs
Gross Weight 0.035 lbs