CSW-BS1WH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSW-BS1WH WEG Electric Switches, 22Mm Extended Red Pb

MFG Item Number
CSW-BS1 WH

CSW-BS1WH WEG Electric Switches, 22Mm Extended Red Pb

MFG Item Number
CSW-BS1 WH
Item Number
CSW-BS1WH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
CSW-BS1WH
22Mm Extended Red Pb

Series Information

Specifications

Specifications
Manufacturer Part Number CSW-BS1 WH
Manufacturer WEG Electric
Family Series WEG Electric Switches
Description 22Mm Extended Red Pb
Illuminated No
Operation Momentary
Mounting 22 mm
Bezel Plastic Round
Lens/Button Shape Round Extended
Operator Color Red
Protection Rating IP66
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S
Approvals CE, UL
Net Weight 0.046 lbs
Gross Weight 0.046 lbs