CSW-BSI1WH
WEG Electric Switches, CSW Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSW-BSI1WH

WEG Electric Switches, CSW Series

CSW-BSI1WH

WEG Electric Switches, CSW Series
22Mm Illum. Ext. Pb Red
Item Number
CSW-BSI1WH
MFG Item Number
CSW-BSI1 WH
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, CSW Series
Item #
CSW-BSI1WH
22Mm Illum. Ext. Pb Red

CSW Series Information

  • 22mm Mounting Size
  • Full Voltage LEDs
  • Finger‑Safe Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; cUL; CE Approvals
WEG has used its leading‑edge technology and development capability to design the CSW series line of pushbuttons, pilot lights, selector switches, and accessories. These user‑friendly and durable 22mm pilot devices allow their use in several industrial applications and environments.

  • Long Life Expectancy
  • Great Performance on Shock and Vibration Applications

Specifications

Specifications
Manufacturer Part Number CSW-BSI1 WH
Manufacturer WEG Electric
Product Series CSW
Family Series WEG Electric Switches, CSW Series
Description 22Mm Illum. Ext. Pb Red
Illuminated Yes
Mounting 22 mm
Bezel Plastic Round
Lamp Type LED
Lens/Button Shape Round Extended
Operator Color Red
Protection Rating IP66
Approvals CE, cULus
Net Weight 0.046 lbs
Gross Weight 0.046 lbs