Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CSW-CKI2F902WH
2-Posillum.Switchgreenfixed
Item Number
CSW-CKI2F902WH
MFG Item Number
CSW-CKI2F902 WH
This item cannot be canceled or returned
Description
2-Posillum.Switchgreenfixed
Specifications
Specifications
| Manufacturer Part Number |
CSW-CKI2F902 WH |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Switches |
| Description |
2-Posillum.Switchgreenfixed |
| Illuminated |
Yes |
| Number of Positions |
2 |
| Mounting |
22 mm |
| Selector Function |
Maintained |
| Operator Type |
Knob |
| Lamp Type |
LED |
| Lens Color |
Green |
| Bezel |
Plastic Round |
| Approvals |
CE, cULus |
| Protection Rating |
IP66 |
| Net Weight |
0.044 lbs |
| Gross Weight |
0.044 lbs |
CSW-CKI2F902WH
WEG Electric Switches