Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CSW-CYD2F90-WH
SELECTOR SWITCH CSW-CYD2F90-WH
MFG Item Number
CSW-CYD2F90-WH
This item cannot be canceled or returned
Description
SELECTOR SWITCH CSW-CYD2F90-WH
Specifications
Specifications
| Manufacturer Part Number |
CSW-CYD2F90-WH |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Switches |
| Description |
SELECTOR SWITCH CSW-CYD2F90-WH |
| Illuminated |
No |
| Number of Positions |
2 |
| Operator Type |
Key |
| Contacts |
1NC |
| Max Voltage |
17 VDC |
| Operator Color |
Black |
| Bezel |
Plastic Round |
| Terminal Type |
Fingersafe Screw |
| Protection Rating |
IP66 |
| Net Weight |
0.191 lbs |
| Gross Weight |
0.191 lbs |
CSW-CYD2F90-WH
WEG Electric Switches