CSW-POT10W

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSW-POT10W WEG Electric Switches, Potentiometer, 22MM

MFG Item Number
CSW-POT10W

CSW-POT10W WEG Electric Switches, Potentiometer, 22MM

MFG Item Number
CSW-POT10W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
CSW-POT10W
Potentiometer, 22MM

Series Information

Specifications

Specifications
Manufacturer Part Number CSW-POT10W
Manufacturer WEG Electric
Family Series WEG Electric Switches
Description Potentiometer, 22MM
Type Potentiometer Adaptation Kit
For Use With CSW Series
Shape Round
Color Black
Approvals CE, cULus
Net Weight 1 lb
Gross Weight 1 lb