CSW-POT1W

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSW-POT1W WEG Electric Potentiometers, 2MM ALUM POTO 1K WIRED

MFG Item Number
CSW-POT1W

CSW-POT1W WEG Electric Potentiometers, 2MM ALUM POTO 1K WIRED

MFG Item Number
CSW-POT1W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Potentiometers, Series
Item #
CSW-POT1W
2MM ALUM POTO 1K WIRED

Series Information

Specifications

Specifications
Manufacturer Part Number CSW-POT1W
Manufacturer WEG Electric
Family Series WEG Electric Potentiometers
Description 2MM ALUM POTO 1K WIRED
Resistance 1 kOhm
Lead Type Screw Terminals
Operator Type Knob
Length 2.12 "
Mounting 22 mm
Bezel Round Black Plastic
Approvals CE, cULus
Net Weight 1 lb
Gross Weight 1 lb