Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WEG Electric Pilot Lights
CSW-SD0WH
WEG Electric Pilot Lights
22Mm White Pilot (Head Only)
MFG Item Number
CSW-SD0 WH
This item cannot be canceled or returned
Description
22Mm White Pilot (Head Only)
Specifications
Specifications
| Manufacturer Part Number |
CSW-SD0 WH |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Pilot Lights |
| Description |
22Mm White Pilot (Head Only) |
| Mounting |
22 mm |
| Lamp Type |
LED |
| Lens/Button Shape |
Round Extended |
| Lens Color |
White |
| Bezel |
Black Plastic |
| Gross Weight |
0.035 lbs |
| Net Weight |
0.035 lbs |
CSW-SD0WH
WEG Electric Pilot Lights