CSW-SD3WH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSW-SD3WH

WEG Electric Pilot Lights

CSW-SD3WH

WEG Electric Pilot Lights
22mm Yellow Pilot (Head Only)
Item Number
CSW-SD3WH
MFG Item Number
CSW-SD3 WH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
CSW-SD3WH
22mm Yellow Pilot (Head Only)

Series Information

Specifications

Specifications
Manufacturer Part Number CSW-SD3 WH
Manufacturer WEG Electric
Family Series WEG Electric Pilot Lights
Description 22mm Yellow Pilot (Head Only)
Mounting 22 mm
Lamp Type LED
Lens/Button Shape Round Extended
Lens Color Yellow
Bezel Black Plastic
Gross Weight 0.035 lbs
Net Weight 0.035 lbs