CSW-SD6WH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSW-SD6WH WEG Electric Pilot Lights, 22mm Orange Pilot (Head Only)

MFG Item Number
CSW-SD6 WH

CSW-SD6WH WEG Electric Pilot Lights, 22mm Orange Pilot (Head Only)

MFG Item Number
CSW-SD6 WH
Item Number
CSW-SD6WH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
CSW-SD6WH
22mm Orange Pilot (Head Only)

Series Information

Specifications

Specifications
Manufacturer Part Number CSW-SD6 WH
Manufacturer WEG Electric
Family Series WEG Electric Pilot Lights
Description 22mm Orange Pilot (Head Only)
Mounting 22 mm
Lamp Type LED
Lens/Button Shape Round Extended
Lens Color Orange
Bezel Black Plastic
Gross Weight 0.035 lbs
Net Weight 0.035 lbs