Series Information
| Manufacturer Part Number | CSW2-BDS21SS WH |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Switches |
| Description | 22Mm Ext. Double Pb Start/Stop |
| Illuminated | No |
| Mounting | 22 mm |
| Bezel | Plastic Rectangle |
| Lens/Button Shape | Double Flush Extended |
| Operator Color | Green, Red |
| Protection Rating | IP66 |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S |
| Approvals | CE, UL |
| Comments | START and STOP symbols on Face |
| Net Weight | 0.055 lbs |
| Gross Weight | 0.055 lbs |