CSW2425H

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSW2425H Crydom Relays, CSW Series, SSR,Panel Mount, IP00, 280VAC/25A,

MFG Item Number
CSW2425H

CSW2425H Crydom Relays, CSW Series, SSR,Panel Mount, IP00, 280VAC/25A,

MFG Item Number
CSW2425H
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 40

Description

Relays, CSW Series
Item #
CSW2425H
SSR,Panel Mount, IP00, 280VAC/25A,

CSW Series Information

  • Ratings from 10 A to 90 A,24‑280 VAC
  • 3‑32 VDC input range
  • Low off‑state leakage current (snubberless)
  • SCR output for heavy industrial loads
  • EMC Compliant for reliable operation in harsh environments
  • Replaces the CSD/CSE series relays
  • Direct bond copper substrate
  • Direct power lead frame
  • Epoxy free design

Specifications

Specifications
Manufacturer Part Number CSW2425H
Manufacturer Crydom
Product Series CSW
Family Series Crydom Relays, CSW Series
Description SSR,Panel Mount, IP00, 280VAC/25A, 3-32VDC, Zero Cross, Thermal Pad
Mounting Panel
Status Indicator No
Auxiliary Switch No
Input Signal 3-32 VDC
Input Polarity AC/DC
Output Voltage 24-280 VAC
Nominal Output Voltage 12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating 25 A
Termination Screw Terminal/Saddle Clamp
Switching Type Zero Cross
Integral Heat Sink Yes
MOV No
Snubber No
Net Weight 0.1631 lbs
Gross Weight 0.1631 lbs