CSW2425KP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSW2425KP Crydom Relays, CSW Series, SSR,Panel Mount, IP00, 280VAC/25A,

MFG Item Number
CSW2425KP

CSW2425KP Crydom Relays, CSW Series, SSR,Panel Mount, IP00, 280VAC/25A,

MFG Item Number
CSW2425KP
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Relays, CSW Series
Item #
CSW2425KP
SSR,Panel Mount, IP00, 280VAC/25A,

CSW Series Information

  • Ratings from 10 A to 90 A,24‑280 VAC
  • 3‑32 VDC input range
  • Low off‑state leakage current (snubberless)
  • SCR output for heavy industrial loads
  • EMC Compliant for reliable operation in harsh environments
  • Replaces the CSD/CSE series relays
  • Direct bond copper substrate
  • Direct power lead frame
  • Epoxy free design

Specifications

Specifications
Manufacturer Part Number CSW2425KP
Manufacturer Crydom
Product Series CSW
Family Series Crydom Relays, CSW Series
Description SSR,Panel Mount, IP00, 280VAC/25A, 3-32VDC, Zero Cross, IOP, w/Standoffs
Mounting Panel
Status Indicator No
Auxiliary Switch No
Input Signal 3-32 VDC
Input Polarity AC/DC
Output Voltage 24-280 VAC
Nominal Output Voltage 12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating 25 A
Termination Screw Terminal/Saddle Clamp
Switching Type Zero Cross
Integral Heat Sink Yes
MOV No
Snubber No
Net Weight 0.1631 lbs
Gross Weight 0.18 lbs