Series Information
| Manufacturer Part Number | CSW30-BCJ1 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Switches |
| Description | 30MM AL JUMBO MUSH RED |
| Illuminated | No |
| Operation | Momentary |
| Mounting | 30 mm |
| Max Voltage | 660 VAC, 660 VDC |
| Current Rating | 10 A |
| Bezel | Plastic Round |
| Lens/Button Shape | Jumbo Mushroom |
| Operator Color | Red |
| Terminal Type | Wire Leads |
| Protection Rating | IP65 |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S |
| Approvals | CE, UL |
| Net Weight | 0.057 lbs |
| Gross Weight | 0.057 lbs |