CSW30-BGAI1D67

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSW30-BGAI1D67

WEG Electric Switches

CSW30-BGAI1D67

WEG Electric Switches
30MM ILL RECES RED 480V
MFG Item Number
CSW30-BGAI1D67
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
CSW30-BGAI1D67
30MM ILL RECES RED 480V

Series Information

Specifications

Specifications
Manufacturer Part Number CSW30-BGAI1D67
Manufacturer WEG Electric
Family Series WEG Electric Switches
Description 30MM ILL RECES RED 480V
Illuminated Yes
Mounting 30 mm
Bezel Plastic Round
Lamp Type LED
Nominal Lamp Voltage 480 VAC
Lens/Button Shape Round Recessed
Operator Color Red
Protection Rating IP65
Approvals CE, cULus
Net Weight 0.048 lbs
Gross Weight 0.048 lbs