CSW30-BIDL3D61

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSW30-BIDL3D61

WEG Electric Lamps

CSW30-BIDL3D61

WEG Electric Lamps
30 LED BLOCK YELLOW 120VACVDC
MFG Item Number
CSW30-BIDL3D61
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
CSW30-BIDL3D61
30 LED BLOCK YELLOW 120VACVDC

Series Information

Specifications

Specifications
Manufacturer Part Number CSW30-BIDL3D61
Manufacturer WEG Electric
Family Series WEG Electric Lamps
Description 30 LED BLOCK YELLOW 120VACVDC
Type LED
Voltage 120 V
Cover Color Yellow
Net Weight 1 lb
Gross Weight 1 lb