CSW30-BIDL4E26

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSW30-BIDL4E26 WEG Electric Lamps, 30 LED BLOCK BLUE 24VACVDC

MFG Item Number
CSW30-BIDL4E26

CSW30-BIDL4E26 WEG Electric Lamps, 30 LED BLOCK BLUE 24VACVDC

MFG Item Number
CSW30-BIDL4E26
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
CSW30-BIDL4E26
30 LED BLOCK BLUE 24VACVDC

Series Information

Specifications

Specifications
Manufacturer Part Number CSW30-BIDL4E26
Manufacturer WEG Electric
Family Series WEG Electric Lamps
Description 30 LED BLOCK BLUE 24VACVDC
Type LED
Voltage 24 V
Cover Color Blue
Net Weight 1 lb
Gross Weight 1 lb