Series Information
| Manufacturer Part Number | CSW30-BSI1D61 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Switches |
| Description | 30MM ILL AL EXT RED 120V |
| Illuminated | Yes |
| Mounting | 30 mm |
| Bezel | Plastic Round |
| Lamp Type | LED |
| Nominal Lamp Voltage | 120 VAC |
| Lens/Button Shape | Round Extended |
| Operator Color | Red |
| Protection Rating | IP65 |
| Approvals | CE, cULus |
| Net Weight | 0.046 lbs |
| Gross Weight | 0.046 lbs |