Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CSW30-CK2F90 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Switches |
| Description | 30MM AL 2F POS KNOB SW WHITE |
| Illuminated | No |
| Number of Positions | 2 |
| Mounting | 30 mm |
| Selector Function | Maintained |
| Operator Type | Knob |
| Operator Color | Black |
| Bezel | Metal Hex |
| NEMA Rating | NEMA 4 |
| Protection Rating | IP65 |
| Net Weight | 0.055 lbs |
| Gross Weight | 0.055 lbs |