CSW30-CY2R90

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSW30-CY2R90 WEG Electric Switches, 30MM AL 2R POS KEY SW WE

MFG Item Number
CSW30-CY2R90

CSW30-CY2R90 WEG Electric Switches, 30MM AL 2R POS KEY SW WE

MFG Item Number
CSW30-CY2R90
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
CSW30-CY2R90
30MM AL 2R POS KEY SW WE

Series Information

Specifications

Specifications
Manufacturer Part Number CSW30-CY2R90
Manufacturer WEG Electric
Family Series WEG Electric Switches
Description 30MM AL 2R POS KEY SW WE
Illuminated No
Number of Positions 2
Mounting 30 mm
Selector Function Spring Return From Right
Operator Type Key
Operator Color Black
Bezel Metal Hex
NEMA Rating NEMA 4
Protection Rating IP65
Net Weight 0.055 lbs
Gross Weight 0.055 lbs