Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CSW30-CY4F18 WEG Electric Switches, 30MM AL 4F POS KEY SW WHITE
MFG Item Number
CSW30-CY4F18
CSW30-CY4F18 WEG Electric Switches, 30MM AL 4F POS KEY SW WHITE
MFG Item Number
CSW30-CY4F18
This item cannot be canceled or returned
Description
30MM AL 4F POS KEY SW WHITE
Specifications
Specifications
| Manufacturer Part Number |
CSW30-CY4F18 |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Switches |
| Description |
30MM AL 4F POS KEY SW WHITE |
| Illuminated |
No |
| Number of Positions |
4 |
| Mounting |
30 mm |
| Selector Function |
Maintained |
| Operator Type |
Key |
| Operator Color |
Black |
| Bezel |
Metal Hex |
| NEMA Rating |
NEMA 4 |
| Protection Rating |
IP65 |
| Net Weight |
0.055 lbs |
| Gross Weight |
0.055 lbs |
CSW30-CY4F18
WEG Electric Switches