CSW30-POT50W

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSW30-POT50W WEG Electric Potentiometers, 30MM AL POTO 50K WIRED

MFG Item Number
CSW30-POT50W

CSW30-POT50W WEG Electric Potentiometers, 30MM AL POTO 50K WIRED

MFG Item Number
CSW30-POT50W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Potentiometers, Series
Item #
CSW30-POT50W
30MM AL POTO 50K WIRED

Series Information

Specifications

Specifications
Manufacturer Part Number CSW30-POT50W
Manufacturer WEG Electric
Family Series WEG Electric Potentiometers
Description 30MM AL POTO 50K WIRED
Resistance 50 kOhm
Lead Type Screw Terminals
Operator Type Knob
Length 2.12 "
Mounting 30 mm
Bezel Round Black Plastic
Approvals CE, cULus
Net Weight 0.528 lbs
Gross Weight 0.528 lbs