CSW30-SD2D66

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSW30-SD2D66 WEG Electric Pilot Lights, 30MM AL PIL LIGHT GREEN 240V

MFG Item Number
CSW30-SD2D66

CSW30-SD2D66 WEG Electric Pilot Lights, 30MM AL PIL LIGHT GREEN 240V

MFG Item Number
CSW30-SD2D66
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
CSW30-SD2D66
30MM AL PIL LIGHT GREEN 240V

Series Information

Specifications

Specifications
Manufacturer Part Number CSW30-SD2D66
Manufacturer WEG Electric
Family Series WEG Electric Pilot Lights
Description 30MM AL PIL LIGHT GREEN 240V
Mounting 30 mm
Lamp Type LED
Lens/Button Shape Round Extended
Lens Color Green
Bezel Metal Hex
Nominal Lamp Voltage 240 VAC
Protection Rating IP65
NEMA Rating NEMA 4
Gross Weight 0.528 lbs
Net Weight 0.528 lbs