CSW30-SP3PBS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSW30-SP3PBS

WEG Electric Switches

CSW30-SP3PBS

WEG Electric Switches
REMOTE OPERATOR STATION, 30mm
MFG Item Number
CSW30-SP3PBS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
CSW30-SP3PBS
REMOTE OPERATOR STATION, 30mm

Series Information

Specifications

Specifications
Manufacturer Part Number CSW30-SP3PBS
Manufacturer WEG Electric
Family Series WEG Electric Switches
Description REMOTE OPERATOR STATION, 30mm 30mm START BUTTON AND STOP BUTTON 5K OHM SPEED POTENTIOMETER
Type Control Station
For Use With CSW30 Series
Shape Round
Approvals CE, cULus
Net Weight 1 lb
Gross Weight 1 lb